Motion
W5340177.00

GROVE GEAR
W5340177.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 52:1 Ratio, 140 Frame
MI ITEM #19053871
MFR #W5340177.00
List Price$2,999.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5340177.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 52:1 Ratio, 140 Frame
MI ITEM #19053871
MFR #W5340177.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,999.55/each for your price

Overview

Mfr description
W5340177.00 HMQ534-52-H-140-24

Specifications

  • Reduction
    Single Reduction
  • Ratio
    52:1
  • Case Included
    Yes
  • NEMA / IEC Frame Size
    140
  • Housing Material
    Aluminum Alloy
  • Seal Material
    Nitrile
  • Manufacturer Reducer Size
    534
  • Manufacturer Catalog Number
    HMQ534-52-H-140-24
  • Weight
    24 lbs, 10.886 kg
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    52:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    534

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text