Motion
W5340186.00

GROVE GEAR
W5340186.00

Right Angle Worm Gear Speed Reducer - 28:1 Ratio, 180 Frame
MI ITEM #19053876
MFR #W5340186.00
List Price$2,999.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5340186.00

Right Angle Worm Gear Speed Reducer - 28:1 Ratio, 180 Frame
MI ITEM #19053876
MFR #W5340186.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,999.55/each for your price

Overview

Mfr description
W5340186.00 HMQ534-28-H-180-24

Specifications

  • Ratio
    28:1
  • Output Bore Type
    Hollow Bore
  • NEMA / IEC Frame Size
    180
  • Manufacturer Reducer Size
    534
  • Manufacturer Catalog Number
    HMQ534-28-H-180-24
  • Weight
    24 lbs, 10.886 kg
  • Nominal Ratio
    28:1
  • Output Shaft
    Hollow Bore
  • Case Size
    534

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text