Motion
W5340289.MZ

GROVE GEAR
W5340289.MZ

Right Angle Worm Gear Speed Reducer - 28:1 Ratio, IEC 100B14 Frame
MI ITEM #19053877
MFR #W5340289.MZ
List Price$2,999.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5340289.MZ

Right Angle Worm Gear Speed Reducer - 28:1 Ratio, IEC 100B14 Frame
MI ITEM #19053877
MFR #W5340289.MZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,999.55/each for your price

Overview

Mfr description
W5340289.MZ HMQ534-28-H-IEC100B14-35MM

Specifications

  • Ratio
    28:1
  • Style
    IEC Flange
  • NEMA / IEC Frame Size
    IEC 100B14
  • Manufacturer Reducer Size
    534
  • Mounting Type
    B14 Flange
  • Manufacturer Catalog Number
    HMQ534-28-H-IEC100B14-35 mm
  • Weight
    24 lbs, 10.89 kg
  • Input Style
    IEC Flange
  • Nominal Ratio
    28:1
  • Bore Diameter
    35 mm
  • Gearbox Component Type
    Gearbox
  • Case Size
    534

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text