Motion
W5345015.00

GROVE GEAR
W5345015.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 175.6:1 Ratio, 3.3500 in Center Distance, C-Face Quill Input, Hollow Output, 1.5000 in Output Size, Hollow Output, 56C Frame
MI ITEM #19053884
MFR #W5345015.00
Price$3,871.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5345015.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 175.6:1 Ratio, 3.3500 in Center Distance, C-Face Quill Input, Hollow Output, 1.5000 in Output Size, Hollow Output, 56C Frame
MI ITEM #19053884
MFR #W5345015.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,871.10/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in, 38.10 mm
  • Case Size
    534
  • Center Distance
    3.3500 in
  • Housing Height
    9.1500 in
  • Keyway Size
    3/16 x 3/32 in
  • Manufacturer Reducer Size
    534
  • Maximum Output RPM
    10 rpm
  • Maximum Output Torque
    3363 in/lb;379.97 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    175.6:1
  • Output Size
    1.5000 in
  • Ratio
    175.6:1
  • Shaft Diameter
    1.5000 in
  • Weight
    42 lbs, 19.05 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    0.844 hp
  • Horsepower Rating Normal Duty
    0.844 hp
  • Housing Material
    Aluminum
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    DXHMQ534-175.6-H-56-24
  • Max Input Horsepower
    0.844 hp
  • Output
    0.532 hp;0.4 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Double Reduction
  • Seal Material
    Nitrile
  • Series
    Bravo
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    3363 in-lbs;379.97 Nm

Overview

Mfr description
W5345015.00 DXHMQ534-175.6-H-56-24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought