Motion
W5345023.00

GROVE GEAR
W5345023.00

Right Angle Worm Gear Speed Reducer - 129.41:1 Ratio, 24 mm Output Size, 140 Frame
MI ITEM #19053885
MFR #W5345023.00
List Price$3,530.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5345023.00

Right Angle Worm Gear Speed Reducer - 129.41:1 Ratio, 24 mm Output Size, 140 Frame
MI ITEM #19053885
MFR #W5345023.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,530.18/each for your price

Overview

Mfr description
W5345023.00 DXFLHMQ534-129.41-HL-140-24

Specifications

  • Ratio
    129.41:1
  • Case Included
    Yes
  • Output Size
    24 mm
  • NEMA / IEC Frame Size
    140
  • Housing Material
    Aluminum Alloy
  • Seal Material
    Nitrile
  • Manufacturer Reducer Size
    534
  • Manufacturer Catalog Number
    DXFLHMQ534-129.41-HL-140-24
  • Weight
    42 lbs, 19.051 kg
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    129.41:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    534

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text