Motion
W5345048.00

GROVE GEAR
W5345048.00

Right Angle Worm Gear Speed Reducer - 129.4:1 Ratio, 5.3400 in Center Distance, 56 Frame
MI ITEM #19053888
MFR #W5345048.00
List Price$3,975.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5345048.00

Right Angle Worm Gear Speed Reducer - 129.4:1 Ratio, 5.3400 in Center Distance, 56 Frame
MI ITEM #19053888
MFR #W5345048.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,975.11/each for your price

Overview

Mfr description
W5345048.00 DXFHMQ534-129.4-HL-56-24

Specifications

  • Center Distance
    5.3400 in
  • Ratio
    129.4:1
  • Case Included
    Yes
  • NEMA / IEC Frame Size
    56
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Manufacturer Reducer Size
    534
  • Manufacturer Catalog Number
    DXFHMQ534-129.4-HL-56-24
  • Weight
    45 lbs, 20.41 kg
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    129.4:1
  • Sealing Type
    Double Lip Seal
  • Gearbox Component Type
    Gearbox
  • Case Size
    534

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought