Overview
Mfr description
WF18012802.12 FH518-60-HR-12
Specifications
- Ratio60:1
- Housing MaterialAluminum Alloy
- Seal MaterialNitrile
- Manufacturer Catalog NumberFH518-60-HR-12
- Weight6 lbs, 2.72 kg
- LubricationFactory Filled Oil
- Nominal Ratio60:1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data