Motion
WF18018701.12

GROVE GEAR
WF18018701.12

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 37:1 Ratio, 1.7700 in Center Distance, C-Face Quill Input, Hollow Output, 0.7500 in Output Size, Hollow Output, 56C Frame
MI ITEM #19053906
MFR #WF18018701.12
List Price$1,243.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
WF18018701.12

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 37:1 Ratio, 1.7700 in Center Distance, C-Face Quill Input, Hollow Output, 0.7500 in Output Size, Hollow Output, 56C Frame
MI ITEM #19053906
MFR #WF18018701.12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,243.21/each for your price

Overview

Mfr description
WF18018701.12 FLHMQ518-37-HL-56-12

Specifications

  • Center Distance
    1.7700 in
  • Reduction
    Single Reduction
  • Ratio
    37:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.49 hp
  • Horsepower Rating Normal Duty
    0.49 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Size
    0.7500 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    47 rpm
  • Maximum Output Torque
    414 in/lb;46.775 nm
  • Housing Material
    Aluminum
  • Seal Material
    Nitrile
  • Keyway Size
    3/16 x 3/32 in
  • Service Factor
    1
  • Series
    Bravo
  • Manufacturer Reducer Size
    518
  • Torque Arm Kit
    Optional
  • Mounting Type
    Flange
  • Manufacturer Catalog Number
    FLHMQ518-37-HL-56-12
  • Weight
    8 lbs, 3.629 kg
  • Horsepower
    0.49 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    37:1
  • Output
    0.309 hp;0.23 kw
  • Shaft Diameter
    0.7500 in, 19.05 mm
  • Torque Rating (in-lb)
    414 in-lbs;46.775 Nm
  • Bore Diameter
    0.6250 in, 15.88 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    518

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text