Motion
WF200062501.ME

GROVE GEAR
WF200062501.ME

Right Angle Worm Gear Speed Reducer - 26:1 Ratio, IEC 71B5 Frame
MI ITEM #19053910
MFR #WF200062501.ME
List Price$1,572.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
WF200062501.ME

Right Angle Worm Gear Speed Reducer - 26:1 Ratio, IEC 71B5 Frame
MI ITEM #19053910
MFR #WF200062501.ME

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,572.77/each for your price

Overview

Mfr description
WF200062501.ME

Specifications

  • Ratio
    26:1
  • NEMA / IEC Frame Size
    IEC 71B5
  • Manufacturer Reducer Size
    520
  • Manufacturer Catalog Number
    FHMQ520-26-HL-IEC71B5-25 mm
  • Weight
    8 lbs, 3.629 kg
  • Nominal Ratio
    26:1
  • Shaft Diameter
    1.7500 in
  • Bore Diameter
    0.9840 in, 25 mm
  • Case Size
    520

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought