Motion
WF200068402.MV

GROVE GEAR
WF200068402.MV

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, IEC 80B14 Frame
MI ITEM #19053911
MFR #WF200068402.MV
List Price$1,572.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
WF200068402.MV

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, IEC 80B14 Frame
MI ITEM #19053911
MFR #WF200068402.MV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,572.77/each for your price

Overview

Mfr description
WF200068402.MV

Specifications

  • Ratio
    7:1
  • NEMA / IEC Frame Size
    IEC 80B14
  • Manufacturer Reducer Size
    520
  • Mounting Type
    B14 Flange
  • Manufacturer Catalog Number
    FHMQ520-7-HR-IEC80B14-25 mm
  • Weight
    8 lbs, 3.629 kg
  • Nominal Ratio
    7:1
  • Bore Diameter
    0.9840 in, 25 mm
  • Case Size
    520

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought