Motion
WF20016002.16

GROVE GEAR
WF20016002.16

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 14:1 Ratio, 1.9700 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Hollow Output, 56C Frame
MI ITEM #19053917
MFR #WF20016002.16
List Price$1,572.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
WF20016002.16

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 14:1 Ratio, 1.9700 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Hollow Output, 56C Frame
MI ITEM #19053917
MFR #WF20016002.16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,572.77/each for your price

Overview

Mfr description
WF20016002.16 FHMQ520-14-HR-56-16

Specifications

  • Center Distance
    1.9700 in
  • Reduction
    Single Reduction
  • Ratio
    14:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.494 hp
  • Horsepower Rating Normal Duty
    1.494 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    125 rpm
  • Maximum Output Torque
    595 in/lb
  • Housing Material
    Aluminum
  • Seal Material
    Nitrile
  • Keyway Size
    1/4 x 1.6200 in, 6.35 x 41.15 mm
  • Service Factor
    1
  • Series
    Bravo
  • Manufacturer Reducer Size
    520
  • Mounting Type
    Flange
  • Manufacturer Catalog Number
    FHMQ520-14-HR-56-16
  • Weight
    8 lbs, 3.629 kg
  • Horsepower
    1.494 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    14:1
  • Output
    1.18 hp;0.88 kw
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Torque Rating (in-lb)
    595 in-lbs
  • Bore Diameter
    1.0000 in, 25.40 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    520

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought