Motion
WF200287.00

GROVE GEAR
WF200287.00

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 56C Frame
MI ITEM #19053926
MFR #WF200287.00
List Price$1,400.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
WF200287.00

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 56C Frame
MI ITEM #19053926
MFR #WF200287.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,400.14/each for your price

Overview

Mfr description
WF200287.00 FLHMQ520-80-HL-56-16

Specifications

  • Ratio
    80:1
  • NEMA / IEC Frame Size
    56C
  • Manufacturer Reducer Size
    520
  • Manufacturer Catalog Number
    FLHMQ520-80-HL-56-16
  • Weight
    9 lbs, 4.082 kg
  • Nominal Ratio
    80:1
  • Case Size
    525

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought