Motion
WF250034.00

GROVE GEAR
WF250034.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 7:1 Ratio, 2.4800 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output, 56C Frame
MI ITEM #19053933
MFR #WF250034.00
List Price$1,922.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
WF250034.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 7:1 Ratio, 2.4800 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output, 56C Frame
MI ITEM #19053933
MFR #WF250034.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,922.28/each for your price

Overview

Mfr description
WF250034.00 FMQ525-7-LL-56

Specifications

  • Center Distance
    2.4800 in
  • Reduction
    Single Reduction
  • Ratio
    7:1
  • Case Included
    Yes
  • Max Input Horsepower
    5.24 hp
  • Horsepower Rating Normal Duty
    5.24 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Shaft
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Left Hand
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    250 rpm
  • Maximum Output Torque
    1097 in/lb;123.94 nm
  • Housing Material
    Aluminum
  • Seal Material
    Nitrile
  • Overhung Load Capacity
    1801.53 N, 405 lbs
  • Housing Height
    6.6900 in
  • Housing Length
    6.6900 in, 169.93 mm
  • Keyway Size
    3/16 x 3/32 in
  • Service Factor
    1
  • Series
    Bravo
  • Manufacturer Reducer Size
    525
  • Mounting Type
    Flange
  • Manufacturer Catalog Number
    FMQ525-7-LL-56
  • Weight
    16 lbs, 7.26 kg
  • Horsepower
    5.24 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    7:1
  • Output
    4.35 hp;3.24 kw
  • Shaft Diameter
    1.1250 in, 28.58 mm
  • Torque Rating (in-lb)
    1097 in-lbs;123.94 Nm
  • Bore Diameter
    1.1250 in
  • Output Shaft
    Shaft
  • Overhung Load
    405 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    525

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text