Motion
WF250053002.MX

GROVE GEAR
WF250053002.MX

Right Angle Worm Gear Speed Reducer - 19:1 Ratio, IEC 90B14 Frame
Mi Item #19053934
MFR #WF250053002.MX
Price$1,913.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
WF250053002.MX

Right Angle Worm Gear Speed Reducer - 19:1 Ratio, IEC 90B14 Frame
Mi Item #19053934
MFR #WF250053002.MX

Mfr description
WF250053002.MX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,913.02/each

Specifications

Dimensions

  • Bore Diameter
    0.9840 in, 25 mm
  • Case Size
    525
  • Manufacturer Reducer Size
    525
  • NEMA / IEC Frame Size
    IEC 90B14
  • Nominal Ratio
    19:1
  • Ratio
    19:1
  • Weight
    17 lbs, 7.711 kg

Details

  • Gearbox Component Type
    Gearbox
  • Input Style
    IEC Flange
  • Manufacturer Catalog Number
    FHMQ525-19-HR-IEC90B14-25 mm
  • Mounting Type
    B14 Flange
  • Output Bore Type
    Hollow Bore
  • Output Shaft
    Hollow Bore
  • Style
    IEC Flange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)