Motion
WF250079901.MF

GROVE GEAR
WF250079901.MF

Right Angle Worm Gear Speed Reducer - 19:1 Ratio, IEC 71B14 Frame
Mi Item #19053935
MFR #WF250079901.MF
Price$1,913.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
WF250079901.MF

Right Angle Worm Gear Speed Reducer - 19:1 Ratio, IEC 71B14 Frame
Mi Item #19053935
MFR #WF250079901.MF

Mfr description
WF250079901.MF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,913.02/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Case Size
    525
  • Manufacturer Reducer Size
    525
  • NEMA / IEC Frame Size
    IEC 71B14
  • Nominal Ratio
    19:1
  • Ratio
    19:1
  • Weight
    17 lbs

Details

  • Input Style
    IEC Flange
  • Manufacturer Catalog Number
    FHMQ525-19-HL-IEC71B14-25 mm
  • Output Bore Type
    Hollow Bore
  • Output Shaft
    Hollow Bore
  • Style
    IEC Flange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)