Specifications
Dimensions
- Case Size525
- Manufacturer Reducer Size525
- NEMA / IEC Frame Size56C
- Nominal Ratio80:1
- Ratio80:1
- Weight14 lbs
Details
- Manufacturer Catalog NumberFHMQ525-80-HL-56-18
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)