Motion
WF25024301.18

GROVE GEAR
WF25024301.18

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 140 Frame
MI ITEM #19053940
MFR #WF25024301.18
List Price$1,853.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
WF25024301.18

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 140 Frame
MI ITEM #19053940
MFR #WF25024301.18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,853.70/each for your price

Overview

Mfr description
WF25024301.18 FHMQ525-7-HL-140-18

Specifications

  • Ratio
    7:1
  • NEMA / IEC Frame Size
    140
  • Manufacturer Reducer Size
    525
  • Manufacturer Catalog Number
    FHMQ525-7-HL-140-18
  • Weight
    14 lbs, 6.35 kg
  • Nominal Ratio
    7:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    525

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text