Motion
WF250328.00

GROVE GEAR
WF250328.00

Right Angle Worm Gear Speed Reducer - 36:1 Ratio, 140 Frame
Mi Item #19053943
MFR #WF250328.00
Price$1,913.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
WF250328.00

Right Angle Worm Gear Speed Reducer - 36:1 Ratio, 140 Frame
Mi Item #19053943
MFR #WF250328.00

Mfr description
WF250328.00 FHMQ525-36-HR-140-18
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,913.02/each

Specifications

Dimensions

  • Case Size
    525
  • Manufacturer Reducer Size
    525
  • NEMA / IEC Frame Size
    140
  • Nominal Ratio
    36:1
  • Ratio
    36:1
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Weight
    14 lbs, 6.35 kg

Details

  • Manufacturer Catalog Number
    FHMQ525-36-HR-140-18
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)