Motion
WF25049501.18

GROVE GEAR
WF25049501.18

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 2.4800 in Center Distance, C-Face Quill Input, Hollow Output, 1.1250 in Output Size, Hollow Output, 56C Frame
Mi Item #19053945
MFR #WF25049501.18
Price$2,065.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
WF25049501.18

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 2.4800 in Center Distance, C-Face Quill Input, Hollow Output, 1.1250 in Output Size, Hollow Output, 56C Frame
Mi Item #19053945
MFR #WF25049501.18

Mfr description
WF25049501.18 FLHMQ525-30-HL-56-18
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,065.98/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in, 28.57 mm
  • Case Size
    525
  • Center Distance
    2.4800 in
  • Keyway Size
    3/16 x 3/32 in, 4.763 x 2.38 mm
  • Manufacturer Reducer Size
    525
  • Maximum Output RPM
    58 rpm
  • Maximum Output Torque
    1274 in/lb;143.942 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    30:1
  • Output Size
    1.1250 in
  • Ratio
    30:1
  • Service Factor
    1
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Weight
    15 lbs, 6.804 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    1.17 hp
  • Horsepower Rating Normal Duty
    1.17 hp
  • Housing Material
    Aluminum
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    FLHMQ525-30-HL-56-18
  • Max Input Horsepower
    1.58 hp
  • Mounting Type
    Flange
  • Output
    1.17 hp;0.872 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Single Reduction
  • Seal Material
    Nitrile
  • Series
    Bravo
  • Style
    C-Face Quill
  • Torque Arm Kit
    Optional
  • Torque Rating (in-lb)
    1274 in-lbs;143.942 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)