Motion
WF250524.00

GROVE GEAR
WF250524.00

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 140 Frame
MI ITEM #19053950
MFR #WF250524.00
Price$2,065.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
WF250524.00

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 140 Frame
MI ITEM #19053950
MFR #WF250524.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,065.98/each

Specifications

Dimensions

  • Case Size
    525
  • Manufacturer Reducer Size
    525
  • NEMA / IEC Frame Size
    140
  • Nominal Ratio
    15:1
  • Ratio
    15:1
  • Weight
    12 lbs, 5.443 kg

Details

  • Manufacturer Catalog Number
    FLHMQ525-15-HL-140-18

Overview

Mfr description
WF250524.00 FLHMQ525-15-HL-140-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought