1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GROVE GEAR
WF250716.00
Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 56 Frame
MI ITEM #
19053951
MFR #
WF250716.00
Price
$2,065.98
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
GROVE GEAR WF250716.00
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GROVE GEAR
WF250716.00
Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 56 Frame
MI ITEM #
19053951
MFR #
WF250716.00
Mfr description
WF250716.00 FLHMQ525-30-HR-56-18
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,065
.98
/each
Add to Cart
Specifications
Dimensions
Case Size
525
Manufacturer Reducer Size
525
NEMA / IEC Frame Size
56
Nominal Ratio
30:1
Ratio
30:1
Shaft Diameter
1.1250 in, 28.57 mm
Weight
15 lbs, 6.804 kg
Details
Manufacturer Catalog Number
FLHMQ525-30-HR-56-18
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items