Motion
WF34027101.24

GROVE GEAR
WF34027101.24

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 180 Frame
Mi Item #19053960
MFR #WF34027101.24
Price$3,275.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
WF34027101.24

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 180 Frame
Mi Item #19053960
MFR #WF34027101.24

Mfr description
WF34027101.24 FHMQ534-7-HL-180-24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,275.89/each

Specifications

Dimensions

  • Case Size
    824
  • Manufacturer Reducer Size
    534
  • NEMA / IEC Frame Size
    180
  • Nominal Ratio
    7:1
  • Ratio
    7:1
  • Weight
    27 lbs

Details

  • Manufacturer Catalog Number
    FHMQ534-7-HL-180-24
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)