Motion
WF340350.24

GROVE GEAR
WF340350.24

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 28:1 Ratio, 3.3500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.5000 in Output Size, Hollow Output
MI ITEM #19053961
MFR #WF340350.24
List Price$3,196.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
WF340350.24

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 28:1 Ratio, 3.3500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.5000 in Output Size, Hollow Output
MI ITEM #19053961
MFR #WF340350.24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,196.42/each for your price

Overview

Mfr description
WF340350.24 FH534-28-HR-24

Specifications

  • Center Distance
    3.3500 in
  • Reduction
    Single Reduction
  • Ratio
    28:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.53 hp
  • Horsepower Rating Normal Duty
    2.53 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.5000 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • Maximum Output RPM
    63 rpm
  • Maximum Output Torque
    2528 in/lb;285.63 nm
  • Housing Material
    Aluminum
  • Seal Material
    Nitrile
  • Housing Height
    9.1500 in
  • Housing Length
    6.3800 in, 162.05 mm
  • Keyway Size
    3/8 x 2.0000 in, 9.53 x 50.80 mm
  • Service Factor
    1
  • Series
    Bravo
  • Manufacturer Reducer Size
    534
  • Torque Arm Kit
    Optional
  • Mounting Type
    Flange
  • Manufacturer Catalog Number
    FH534-28-HR-24
  • Weight
    25 lbs, 11.34 kg
  • Horsepower
    2.53 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    28:1
  • Output
    2.53 hp;1.89 kw
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Torque Rating (in-lb)
    2528 in-lbs;285.63 Nm
  • Bore Diameter
    1.5000 in, 38.10 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    350

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought