Motion
WR250085101.MV

GROVE GEAR
WR250085101.MV

Right Angle Worm Gear Speed Reducer - 45:1 Ratio, IEC 80 B14 Frame
MI ITEM #19053973
MFR #WR250085101.MV
List Price$1,951.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
WR250085101.MV

Right Angle Worm Gear Speed Reducer - 45:1 Ratio, IEC 80 B14 Frame
MI ITEM #19053973
MFR #WR250085101.MV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,951.07/each for your price

Overview

Mfr description
WR250085101.MV

Specifications

  • Ratio
    45:1
  • Output Bore Type
    Hollow Bore
  • Style
    IEC Flange
  • NEMA / IEC Frame Size
    IEC 80 B14
  • Manufacturer Reducer Size
    525
  • Manufacturer Catalog Number
    RHMQ525-45-HL-IEC80B14-25 mm
  • Weight
    14 lbs, 6.35 kg
  • Input Style
    IEC Flange
  • Nominal Ratio
    45:1
  • Shaft Diameter
    1.7500 in
  • Bore Diameter
    0.9840 in, 25 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    525

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text