Motion
WR25022901.12

GROVE GEAR
WR25022901.12

Right Angle Worm Gear Speed Reducer - 24:1 Ratio, 56 Frame
MI ITEM #19053975
MFR #WR25022901.12
List Price$2,528.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
WR25022901.12

Right Angle Worm Gear Speed Reducer - 24:1 Ratio, 56 Frame
MI ITEM #19053975
MFR #WR25022901.12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,528.36/each for your price

Overview

Mfr description
WR25022901.12 RHMQ525-24-HL-56-18

Specifications

  • Ratio
    24:1
  • NEMA / IEC Frame Size
    56
  • Manufacturer Reducer Size
    525
  • Manufacturer Catalog Number
    RHMQ525-24-HL-56-18
  • Weight
    14 lbs, 6.35 kg
  • Nominal Ratio
    24:1
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Gearbox Component Type
    Gearbox
  • Case Size
    525

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text