Motion
WR25022901.18

GROVE GEAR
WR25022901.18

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 24:1 Ratio, 2.4800 in Center Distance, C-Face Quill Input, Hollow Output, 1.1250 in Output Size, Hollow Output, 56C Frame
MI ITEM #19053976
MFR #WR25022901.18
List Price$1,924.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
WR25022901.18

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 24:1 Ratio, 2.4800 in Center Distance, C-Face Quill Input, Hollow Output, 1.1250 in Output Size, Hollow Output, 56C Frame
MI ITEM #19053976
MFR #WR25022901.18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,924.20/each for your price

Overview

Mfr description
WR25022901.18 RHMQ525-24-HL-56-18

Specifications

  • Center Distance
    2.4800 in
  • Reduction
    Single Reduction
  • Ratio
    24:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.44 hp
  • Horsepower Rating Normal Duty
    1.44 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Size
    1.1250 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    73 rpm
  • Maximum Output Torque
    1246 in/lb;140.779 nm
  • Housing Material
    Aluminum
  • Seal Material
    Nitrile
  • Housing Height
    6.6900 in
  • Housing Length
    6.6900 in, 169.93 mm
  • Keyway Size
    1/4 x 3.0000 in, 6.35 x 76.20 mm
  • Service Factor
    1
  • Series
    Bravo
  • Length
    6.6900 in, 169.93 mm
  • Manufacturer Reducer Size
    525
  • Mounting Type
    Shaft
  • Manufacturer Catalog Number
    RHMQ525-24-HL-56-18
  • Weight
    14 lbs
  • Horsepower
    1.44 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    24:1
  • Output
    1.44 hp;1.074 kw
  • Shaft Diameter
    1.1250 in
  • Torque Rating (in-lb)
    1246 in-lbs;140.779 Nm
  • Bore Diameter
    1.1250 in, 28.57 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    525

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text