Motion
WR25023301.18

GROVE GEAR
WR25023301.18

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 36:1 Ratio, 2.4800 in Center Distance, C-Face Quill Input, Hollow Output, 1.1250 in Output Size, Hollow Output, 56C Frame
Mi Item #19053979
MFR #WR25023301.18
Price$2,013.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
WR25023301.18

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 36:1 Ratio, 2.4800 in Center Distance, C-Face Quill Input, Hollow Output, 1.1250 in Output Size, Hollow Output, 56C Frame
Mi Item #19053979
MFR #WR25023301.18

Mfr description
WR25023301.18 RHMQ525-36-HL-56-18
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,013.49/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in, 28.57 mm
  • Case Size
    525
  • Center Distance
    2.4800 in
  • Keyway Size
    1/4 x 3.0000 in
  • Length
    6.6900 in, 169.93 mm
  • Manufacturer Reducer Size
    525
  • Maximum Output RPM
    49 rpm
  • Maximum Output Torque
    1281 in/lb;144.734 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    36:1
  • Output Size
    1.1250 in
  • Ratio
    36:1
  • Service Factor
    1
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Weight
    14 lbs, 6.35 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    1 hp
  • Horsepower Rating Normal Duty
    1 hp
  • Housing Material
    Aluminum
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    RHMQ525-36-HL-56-18
  • Max Input Horsepower
    1.46 hp
  • Mounting Type
    Shaft
  • Output
    1 hp;0.746 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Single Reduction
  • Seal Material
    Nitrile
  • Series
    Bravo
  • Style
    C-Face Quill
  • Torque Arm Kit
    Optional
  • Torque Rating (in-lb)
    1281 in-lbs;144.734 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)