Motion
WT200049.00

GROVE GEAR
WT200049.00

Right Angle Worm Gear Speed Reducer - 26:1 Ratio, 56 Frame
MI ITEM #19053991
MFR #WT200049.00
List Price$1,639.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
WT200049.00

Right Angle Worm Gear Speed Reducer - 26:1 Ratio, 56 Frame
MI ITEM #19053991
MFR #WT200049.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,639.16/each for your price

Overview

Mfr description
WT200049.00 TMQ520-26-R-56

Specifications

  • Ratio
    26:1
  • NEMA / IEC Frame Size
    56
  • Manufacturer Reducer Size
    520
  • Manufacturer Catalog Number
    TMQ520-26-R-56
  • Weight
    11 lbs, 4.99 kg
  • Nominal Ratio
    26:1
  • Case Size
    520

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought