Motion
WT200074.00

GROVE GEAR
WT200074.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 60:1 Ratio, 1.9700 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Hollow Output
MI ITEM #19053993
MFR #WT200074.00
List Price$1,612.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
WT200074.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 60:1 Ratio, 1.9700 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Hollow Output
MI ITEM #19053993
MFR #WT200074.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,612.59/each for your price

Overview

Mfr description
WT200074.00 TH520-60-H-16

Specifications

  • Center Distance
    1.9700 in
  • Reduction
    Single Reduction
  • Ratio
    60:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.486 hp
  • Horsepower Rating Normal Duty
    0.486 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • Maximum Output RPM
    29 rpm
  • Finish Coating
    Unpainted
  • Maximum Output Torque
    613 in/lb;69.259 nm
  • Housing Material
    Aluminum
  • Seal Material
    Nitrile
  • Housing Dimensions
    4.8400 in x 4.4500 in x 6.4200 in, 122.93 mm x 113.03 mm x 163.07 mm
  • Housing Height
    6.4200 in, 163.07 mm
  • Housing Length
    4.8400 in, 122.94 mm
  • Keyway Size
    1/4 x 1.6200 in, 6.35 x 41.15 mm
  • Service Factor
    1
  • Series
    Bravo
  • Length
    4.8400 in, 122.94 mm
  • Manufacturer Reducer Size
    520
  • Mounting Type
    Shaft
  • Manufacturer Catalog Number
    TH520-60-H-16
  • Weight
    9 lbs, 4.082 kg
  • Horsepower
    0.486 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    60:1
  • Output
    0.282 hp;0.21 kw
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Torque Rating (in-lb)
    613 in-lbs;69.259 Nm
  • Bore Diameter
    1.0000 in, 25.40 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    520
  • Width
    4.4500 in, 113.03 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought