Motion
WT25006403.00

GROVE GEAR
WT25006403.00

Right Angle Worm Gear Speed Reducer - 67:1 Ratio, 56C Frame
MI ITEM #19054001
MFR #WT25006403.00
List Price$1,964.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
WT25006403.00

Right Angle Worm Gear Speed Reducer - 67:1 Ratio, 56C Frame
MI ITEM #19054001
MFR #WT25006403.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,964.33/each for your price

Overview

Mfr description
WT25006403.00 TMQ525-67-D-56-18

Specifications

  • Ratio
    67:1
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Manufacturer Reducer Size
    525
  • Manufacturer Catalog Number
    TMQ525-67-D-56-18
  • Weight
    17 lbs, 7.711 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    67:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    525

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought