Motion
WT25011304.18

GROVE GEAR
WT25011304.18

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 15:1 Ratio, C-Face Quill Input, 1.0000 in Output Size, 56C Frame
MI ITEM #19054005
MFR #WT25011304.18
List Price$1,594.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
WT25011304.18

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 15:1 Ratio, C-Face Quill Input, 1.0000 in Output Size, 56C Frame
MI ITEM #19054005
MFR #WT25011304.18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,594.64/each for your price

Overview

Mfr description
WT25011304.18 THMQ525-15-H-56-18

Specifications

  • Reduction
    Single Reduction
  • Ratio
    15:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.114 hp
  • Horsepower Rating Normal Duty
    2.114 hp
  • Input Type
    C-Face Quill
  • Output Size
    1.0000 in
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Aluminum
  • Keyway Size
    3/16 x 3/32 in
  • Series
    Bravo
  • Manufacturer Reducer Size
    525
  • Mounting Type
    Universal
  • Manufacturer Catalog Number
    THMQ525-15-H-56-18
  • Weight
    19 lbs
  • Horsepower
    2.114 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    15:1
  • Shaft Diameter
    0.8750 in
  • Output Shaft
    Shaft
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    525

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought