Motion
WT252079402.18

GROVE GEAR
WT252079402.18

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 150:1 Ratio, 2.4800 in Center Distance, C-Face Quill Input, Hollow Output, 1.1250 in Output Size, Hollow Output, 56C Frame
MI ITEM #19054006
MFR #WT252079402.18
List Price$2,977.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
WT252079402.18

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 150:1 Ratio, 2.4800 in Center Distance, C-Face Quill Input, Hollow Output, 1.1250 in Output Size, Hollow Output, 56C Frame
MI ITEM #19054006
MFR #WT252079402.18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,977.43/each for your price

Overview

Mfr description
WT252079402.18 DTHMQ525-150-H2-56-18

Specifications

  • Center Distance
    2.4800 in
  • Reduction
    Double Reduction
  • Ratio
    150:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.358 hp
  • Horsepower Rating Normal Duty
    0.358 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Size
    1.1250 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    12 rpm
  • Maximum Output Torque
    1935 in/lb;218.625 nm
  • Housing Material
    Aluminum
  • Seal Material
    Nitrile
  • Keyway Size
    3/16 x 3/32 in, 4.763 x 2.38 mm
  • Series
    Bravo
  • Bushing Kit
    H2
  • Manufacturer Reducer Size
    525
  • Manufacturer Catalog Number
    DTHMQ525-150-H2-56-18
  • Weight
    21 lbs, 9.525 kg
  • Horsepower
    0.358 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    150:1
  • Output
    0.358 hp;0.267 kw
  • Shaft Diameter
    1.1250 in
  • Torque Rating (in-lb)
    1935 in-lbs;218.625 Nm
  • Bore Diameter
    1.1250 in, 28.57 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    525

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought