Motion
WT254006603.00

GROVE GEAR
WT254006603.00

Right Angle Worm Gear Speed Reducer - 166:1 Ratio, 56C Frame
MI ITEM #19054007
MFR #WT254006603.00
List Price$2,496.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
WT254006603.00

Right Angle Worm Gear Speed Reducer - 166:1 Ratio, 56C Frame
MI ITEM #19054007
MFR #WT254006603.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,496.42/each for your price

Overview

Mfr description
WT254006603.00 DXTMQ525-166-D-56-18

Specifications

  • Ratio
    166:1
  • NEMA / IEC Frame Size
    56C
  • Manufacturer Reducer Size
    525
  • Manufacturer Catalog Number
    DXTMQ525-166-D-56-18
  • Weight
    22 lbs, 9.98 kg
  • Nominal Ratio
    166:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    525

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text