Motion
WT340046.00

GROVE GEAR
WT340046.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 67:1 Ratio, 3.3500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.5000 in Output Size, Left Hand Output, 56C Frame
MI ITEM #19054009
MFR #WT340046.00
List Price$3,324.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
WT340046.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 67:1 Ratio, 3.3500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.5000 in Output Size, Left Hand Output, 56C Frame
MI ITEM #19054009
MFR #WT340046.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,324.74/each for your price

Overview

Mfr description
WT340046.00 TMQ534-67-L-56

Specifications

  • Center Distance
    3.3500 in
  • Reduction
    Single Reduction
  • Ratio
    67:1
  • Max Input Horsepower
    1.56 hp
  • Horsepower Rating Normal Duty
    1.56 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Shaft
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    1.5000 in
  • Output Direction
    Left Hand
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    26 rpm
  • Maximum Output Torque
    2458 in/lb;277.717 nm
  • Housing Material
    Aluminum
  • Seal Material
    Nitrile
  • Housing Height
    11.0200 in
  • Keyway Size
    3/16 x 3/32 in
  • Service Factor
    1
  • Series
    Bravo
  • Manufacturer Reducer Size
    534
  • Mounting Type
    Horizontal Base, Worm Over
  • Manufacturer Catalog Number
    TMQ534-67-L-56
  • Weight
    34 lbs, 15.422 kg
  • Horsepower
    1.56 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    67:1
  • Output
    1.01 hp
  • Shaft Diameter
    0.6250 in, 15.88 mm
  • Torque Rating (in-lb)
    2458 in-lbs;277.717 Nm
  • Bore Diameter
    0.6250 in, 15.88 mm
  • Output Shaft
    Shaft
  • Overhung Load
    1125 lbs
  • Gearbox Component Type
    Aluminum Single-Reduction Worm Reducer
  • Case Size
    534

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought