Motion
WU25011704.18

GROVE GEAR
WU25011704.18

Right Angle Worm Gear Speed Reducer - 36:1 Ratio, 56C Frame
MI ITEM #19054016
MFR #WU25011704.18
List Price$1,862.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
WU25011704.18

Right Angle Worm Gear Speed Reducer - 36:1 Ratio, 56C Frame
MI ITEM #19054016
MFR #WU25011704.18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,862.57/each for your price

Overview

Mfr description
WU25011704.18 UHMQ525-36-H-56-18

Specifications

  • Ratio
    36:1
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Manufacturer Reducer Size
    525
  • Manufacturer Catalog Number
    UHMQ525-36-H-56-18
  • Weight
    15 lbs, 6.804 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    36:1
  • Case Size
    525

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text