Motion
WU34011104.24

GROVE GEAR
WU34011104.24

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction
MI ITEM #19054018
MFR #WU34011104.24
List Price$3,200.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
WU34011104.24

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction
MI ITEM #19054018
MFR #WU34011104.24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,200.46/each for your price

Overview

Mfr description
WU34011104.24 UH534-67-H-24

Specifications

  • Reduction
    Single Reduction
  • Case Included
    Yes
  • Housing Material
    Aluminum Alloy
  • Seal Material
    Nitrile
  • Manufacturer Catalog Number
    UH534-67-H-24
  • Weight
    27 lbs, 12.247 kg
  • Lubrication
    Factory Filled Oil
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text