Motion
WU34011704.24

GROVE GEAR
WU34011704.24

Right Angle Worm Gear Speed Reducer - 28:1 Ratio, 56 Frame
MI ITEM #19054019
MFR #WU34011704.24
List Price$3,220.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
WU34011704.24

Right Angle Worm Gear Speed Reducer - 28:1 Ratio, 56 Frame
MI ITEM #19054019
MFR #WU34011704.24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,220.79/each for your price

Overview

Mfr description
WU34011704.24 UHMQ534-28-H-56-24

Specifications

  • Ratio
    28:1
  • NEMA / IEC Frame Size
    56
  • Housing Material
    Aluminum Alloy
  • Seal Material
    Nitrile
  • Manufacturer Reducer Size
    534
  • Manufacturer Catalog Number
    UHMQ534-28-H-56-24
  • Weight
    29 lbs, 13.15 kg
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    28:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text