Motion
TCJ1 A4297

TIMKEN (FAFNIR)
TCJ1 A4297

1 in Bore, 4-Bolt Flange, Eccentric Collar Locking
Mi Item #19054090
MFR #TCJ1 A4297
Price$276.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
TCJ1 A4297

1 in Bore, 4-Bolt Flange, Eccentric Collar Locking
Mi Item #19054090
MFR #TCJ1 A4297

Mfr description
TCJ1 A4297 WIDE INNER RING HSD UNITS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$276.41/each

Specifications

Dimensions

  • Bolt Size
    M10
  • Bore Diameter  
    1 in

Details

  • Description
    TCJ1, Fafnir Four-Bolt Flanged Mounted Bearings Eccentric Locking Collar$
  • Flange Mounting Type
    4-Bolt Flange
  • Locking Device
    Eccentric Collar
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Static Load Capacity
    7800 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)