Motion
ODB90000

TEKTON, INC
ODB90000

12-Tool 4 mm Bit Rail Set (2-Piece)
Mi Item #19070154
MFR #ODB90000
Price$10.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
ODB90000

12-Tool 4 mm Bit Rail Set (2-Piece)
Mi Item #19070154
MFR #ODB90000

Mfr description
ODB90000 12-TOOL 4 MM BIT RAIL SET
  • 12 Bit Slots – Slots on the rail can hold up to 12 4 mm bits
  • Rails Grip Bits – The flexible rails securely grip the bits so they can't fall out, while also making it easy to remove any bit one-handed
  • Stand Upright – The rails can stand upright on a flat surface, making the tip types easier to see
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.10/each

Specifications

Dimensions

  • Height
    0.5 in
  • Width
    0.05 in

Details

  • Accessory Type
    Organizer
  • Color
    Black/Red
  • Features & Benefits
    • 12 Bit Slots – Slots on the rail can hold up to 12 4 mm bits • Rails Grip Bits – The flexible rails securely grip the bits so they can't fall out, while also making it easy to remove any bit one-handed • Stand Upright – The rails can stand upright on a flat surface, making the tip types easier to see • Bit Rail Dimensions – Each rail is 3.2 x 0.5 x 0.5 inches • Bit Slot Depth – The bit slot is 0.4 inches deep
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)