Motion
ODM11102

TEKTON, INC
ODM11102

Modular Driver Organizer (3-Tab) - Black
MI ITEM #19070159
MFR #ODM11102
Price$6.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
ODM11102

Modular Driver Organizer (3-Tab) - Black
MI ITEM #19070159
MFR #ODM11102

Mfr description
ODM11102 LARGE MODULAR DRIVER ORGANIZER
  • Every Driver in Its Place – Each driver rests in its own slot, the slots hold the drivers with consistent spacing and keep them from rolling around in a drawer
  • Patent Pending
  • Low Profile for Shallow Drawers – At 1.2 inches tall, the organizers have a low profile to fit shallow tool cabinet drawers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.06/each

Specifications

Dimensions

  • Height
    1.2 in
  • Width
    2.3 in

Details

  • Accessory Type
    Organizer
  • Color
    Black
  • Features & Benefits
    • Every Driver in Its Place – Each driver rests in its own slot, the slots hold the drivers with consistent spacing and keep them from rolling around in a drawer • Patent Pending • Low Profile for Shallow Drawers – At 1.2 inches tall, the organizers have a low profile to fit shallow tool cabinet drawers • Feet That Grip Drawer Liners – Each piece has four feet that press into the drawer liner for added grip, keeping drivers in place as the drawer opens and closes • Sizing Information – 3-Tab driver organizers hold two tools each, while 1-Tab driver organizers must be connected with another driver organizer to hold one or more tools
  • Material
    Polypropylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)