Overview
Mfr description
OLB91011 SHALLOW STACKING TOOL BOX
- 50-Degree Angled End – The 50-degree angled end provides a greater range of motion for prying and lifting up components than most other small pry bars
- 30-Degree Angled End – The 30-degree angled end provides range of motion for prying and lifting up components, while also being able to work in tight areas
- Glass-reinforced Nylon Handle – Extremely durable handle made of glass-reinforced nylon resists damage from extreme temperatures, high impacts, chips and cracks, scratches and dents, fuels, grease, cleaners, and solvents
- Handle and Shaft Proportions – Our mini pry bars have a longer handle to fit your hand better, increased shaft length for optimal reach and control, and a flat fulcrum for stability while prying
- Manufactured in Michigan – Tekton mini pry bars are made entirely in the USA with USA-sourced materials; most of the steps, including machining, bending, coining, handle molding, and press-fitting the handle and blade take place at our Grand Rapids, Michigan manufacturing facility
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data