Overview
Mfr description
OLB99204 6-DRAWER ROLLING STACK WITH
- 5/8 Inch Bar Stock – The pry bar shafts are made from solid steel that's heat-treated to maintain strength and toughness
- Angled for Prying and Positioning – Slide in between materials or under objects with the pry bar's chisel tip, then use the angled end of the bar as a fulcrum to push apart or lift up the workpiece
- Made in USA – All Tekton Angled End Pry Bars are made in the USA
- Steel Striking Cap Contacts Bar – The 1-inch diameter solid steel striking cap is designed to be struck by a hammer; the end of the cap directly contacts the bar stock so that any force you apply is effectively transferred through the tool
- Durable Handle – The large, polypropylene handle is impact-resistant and unaffected by most fuel, solvents, and common chemicals; it’s lightly textured to provide your hands extra grip when working
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data