Overview
Mfr description
PRR90010 5 INCH INTERNAL AND EXTERNAL
- 9 slots to keep all of your 1/4 inch bits neatly organized
- Flexible rail securely grips the bits so they can’t fall out
- Designed to make it easy to remove any bit one-handed
- Bit Rail Dimensions: 3.2 x 0.6 x 0.5 inches each
- Bit Rail Hole Depth: 0.4 inches
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data