Overview
Mfr description
PRR91100 5, 7, 9 INCH INTERNAL AND
- Part of the L-BOXX Stacking Organization System – This module easily integrates with all other components in the L-BOXX family of products
- Add a Cap to Your Top Rack – The rack top completes a drawer stack by keeping debris out of open top drawers and providing a flat surface for stacking additional components or placing other items on top
- Carry a Stack of Drawers – The permanently attached rack top has a large handle so you can carry a stack of drawers together, with a combined weight of up to 88 lb.
- Permanently Connected – The rack top is designed specifically for drawer racks and is permanently attached to a single rack using eight hard plastic clips
- Durable Construction – The body and handle of the rack lid are made of hard ABS (acrylonitrile butadiene styrene) and resist most corrosive chemicals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data