Overview
Mfr description
SHB91320 3/8 INCH DRIVE LONG BALL END
- S2 steel bit is press-fit into the socket for a straight, permanent connection that can't loosen over time
- Star-shaped Torx® bit has 6-lobes machined to precise tolerances for an exact, high-torque fit that resists camming out
- Large, clear die-stamped size marking is easy to read and can’t wear off
- Four detent grooves provide a secure connection with the drive tool and a drilled through-hole allows locking on with retaining pin
- Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- Beveled inner rim of the socket opening helps guide it smoothly onto fasteners
- Overall Length: 1.9 in., Shaft Diameter: 0.31 in., Drive End Diameter: 0.70 in., Exposed Bit Length: 0.8 in.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data