Motion
AA101112
Plain Sleeve & Flanged Bearing - 0.7500 in Length, Oil-Impregnated Bronze Material
Mi Item #19087116
MFR #AA101112
Price$5.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 0.7500 in Length, Oil-Impregnated Bronze Material
Mi Item #19087116
MFR #AA101112

Mfr description
AA101112 SAE841 POWDER METAL SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.94/each

Specifications

Dimensions

  • Inside Diameter
    0.6250 in
  • Overall Length  
    0.7500 in

Details

  • Bearing Material
    Oil-Impregnated Bronze
  • Operating Temperature Range
    10 to 220 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ASTM, SAE 841
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)