1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KURIYAMA OF AMERICA
429-08-364
429-08-364 MATTING ELDORAD BLK 1/8-36-75
MI ITEM #
19113421
MFR #
429-08-364
Price
$9.89
/ft
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Mats and Pads
Anti-Fatigue Mats
KURIYAMA OF AMERICA 429-08-364
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KURIYAMA OF AMERICA
429-08-364
429-08-364 MATTING ELDORAD BLK 1/8-36-75
MI ITEM #
19113421
MFR #
429-08-364
Mfr description
429-08-364 MATTING ELDORAD BLK 1/8-36-75
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$9
.89
/ft
Add to Cart
Specifications
Dimensions
Thickness
1/8 in, 3.17 mm
Width
36.0000 in, 914.40 mm
Details
Color
Black
Material
TPE
Type
Industrial Sheets
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items