Motion
A-0606-FJ9M-SS

KURIYAMA OF AMERICA
A-0606-FJ9M-SS

Hose End - Stainless Steel Material, 3/8 in Hose ID, Female
Mi Item #19113456
MFR #A-0606-FJ9M-SS
Price$74.56/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
A-0606-FJ9M-SS

Hose End - Stainless Steel Material, 3/8 in Hose ID, Female
Mi Item #19113456
MFR #A-0606-FJ9M-SS

Mfr description
A-0606-FJ9M-SS 90 DEG JIC FEMALE SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.56/pc

Specifications

Dimensions

  • Dash Size
    -6
  • End 1 Size
    0.3750 in
  • Hose Inside Diameter
    3/8 in
  • Thread Size
    9/16-18

Details

  • Configuration
    Straight
  • Connection Type
    JIC
  • End Gender
    Female
  • Fitting Shape
    Straight
  • Material
    Stainless Steel
  • Mating Angle
    37 °
  • Product Types
    Hydaulic Elbow
  • Seated Angle
    37 °
  • Style
    Swivel
  • Swivel
    Swivel
  • Thread Standard
    JIC
  • Thread Type
    JIC
  • Type
    Hydaulic Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)