Motion
A-1616-FJ45-SS

KURIYAMA OF AMERICA
A-1616-FJ45-SS

Hose End - Stainless Steel Material, 1 in Hose ID, Female
Mi Item #19113515
MFR #A-1616-FJ45-SS
Price$235.89/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
A-1616-FJ45-SS

Hose End - Stainless Steel Material, 1 in Hose ID, Female
Mi Item #19113515
MFR #A-1616-FJ45-SS

Mfr description
A-1616-FJ45-SS 45 DEG JIC FEMALE SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$235.89/pc

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    16
  • End 1 Size
    1.0000 in
  • Hose Cut-Off Factor
    3.1300 in, 79.50 mm
  • Hose Inside Diameter
    1 in
  • Weight
    0.88 lbs
  • Width
    1.4960 in

Details

  • Configuration
    45 °Elbow
  • Connection Type
    JIC
  • End Gender
    Female
  • Fitting Shape
    Elbow
  • Material
    Stainless Steel
  • Mating Angle
    37 °
  • Product Types
    Hydaulic Elbow
  • Seated Angle
    37 °
  • Style
    Elbow
  • Swivel
    Swivel
  • Thread Standard
    JIC
  • Thread Type
    JIC
  • Type
    Hydaulic Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)