Motion
A-1616-MBPP-SS

KURIYAMA OF AMERICA
A-1616-MBPP-SS

Hose End - Stainless Steel Material, 1 in Hose ID, Male
Mi Item #19113517
MFR #A-1616-MBPP-SS
Price$91.98/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
A-1616-MBPP-SS

Hose End - Stainless Steel Material, 1 in Hose ID, Male
Mi Item #19113517
MFR #A-1616-MBPP-SS

Mfr description
A-1616-MBPP-SS BSP SOLID MALE 60 SEAT SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.98/pc

Specifications

Dimensions

  • Dash Size
    16
  • Hex Body
    1.6142 in
  • Hose Cut-Off Factor
    40.39 mm
  • Hose Inside Diameter
    1 in
  • Weight
    0.58 lbs

Details

  • Connection Type
    Male Pipe Thread
  • End Gender
    Male
  • Fitting Shape
    Straight
  • Material
    Stainless Steel
  • Product Types
    Hydaulic Nipple
  • Seated Angle
    60 °
  • Type
    Hydaulic Nipple
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)